Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMA, 1, Carbide

  • Mfr # CNMA431

  • Zoro # G2814581


product price: $8.29
/ea
Sold in multiples of 5 for $41.45

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Insert Size
431
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMA431
Zoro #
G2814581
UPC #
-
Country of Origin
India

Dimensions

Insert Size
431
Corner Radius
1
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.016"
Thickness
3
Cutting Edge Length
12.90mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMA120404
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Coating
Tin
ANSI Number
CNMA431
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
4
Secondary Material Application
Steel
Clearance Angle
0 Degrees
Finish - Machining
TiN
ANSI Code
CNMA431
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Shape
Rhombic
Manufacturer Grade
WK20CT
Primary Material Application ISO Code
K
Included Angle
80 Degrees
Cutting Application
Turning
Primary Material Application
Cast Iron
Number of Cutting Edges
4
Secondary Material Application ISO Code
P
Measurement System
Fractional Inch
Material
Carbide
Style
CNMA
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code CNMA431, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.