Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMA, 2, Carbide

  • Mfr # CNMA432

  • Zoro # G2813927


product price: $8.59
/ea
Sold in multiples of 5 for $42.95

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNMA432
Zoro #
G2813927
UPC #
-
Country of Origin
India

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.2031"
Cutting Edge Length
12.90mm
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
WK05CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMA120408
No. of Edges
4
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
Tin
Mounting Style
Clamp
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
CNMA432
Cutting Direction
Neutral
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
P
Primary Material Application ISO Code
K
Cutting Application
Turning
Number of Cutting Edges
4
Included Angle
80 Degrees
Secondary Material Application
Steel
ANSI Code
CNMA432
Manufacturer Grade
WK05CT
Shape
Rhombic
Clearance Angle
0 Degrees
Finish - Machining
TiN
Measurement System
Fractional Inch
Primary Material Application
Cast Iron
Material
Carbide
Style
CNMA
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code CNMA432, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.