Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMA, 2, Carbide

  • Mfr # CNMA432

  • Zoro # G2814618


product price: $8.49
/ea
Sold in multiples of 5 for $42.45

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMA432
Zoro #
G2814618
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.2031"
Cutting Edge Length
12.90mm
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMA120408
ANSI Number
CNMA432
Relief Angle
0 Degrees
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Coating
Tin
Super Alloy (S) Compatibility
No
Clearance Angle
0 Degrees
Secondary Material Application
Steel
Included Angle
80 Degrees
Cutting Application
Turning
Number of Cutting Edges
4
Finish - Machining
TiN
Secondary Material Application ISO Code
P
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Material - Machining
Carbide
Manufacturer Grade
WK20CT
Shape
Rhombic
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
ANSI Code
CNMA432
Material
Carbide
Style
CNMA
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code CNMA432, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.