Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMA, 2, Ceramic

  • Mfr # CNMA432

  • Zoro # G2910323


product price: $10.99
/ea
Sold in multiples of 5 for $54.95

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNMA432
Zoro #
G2910323
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.2031"
Nose Radius
0.031"
Cutting Edge Length
12.90mm
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
TN20K
Insert Material
Ceramic
Insert Application
Roughing
Rake
Negative
ISO Number
CNMA120408
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Coating
Uncoated
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
No. of Edges
4
ANSI Number
CNMA432
Finish - Machining
Bright (Uncoated)
Primary Material Application
Cast Iron
Secondary Material Application ISO Code
P
ANSI Code
CNMA432
Number of Cutting Edges
4
Cutting Application
Turning
Material Grade - Machining
Silicon Nitride Ceramic
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Manufacturer Grade
TN20K
Secondary Material Application
Steel
Material - Machining
Ceramic
Included Angle
80 Degrees
Primary Material Application ISO Code
K
Shape
Rhombic
Insert Holding Type
Straight Hole
Material
Ceramic
Style
CNMA
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNMA432, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.