Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMA, 3, Carbide

  • Mfr # CNMA433

  • Zoro # G2814590


product price: $8.59
/ea
Sold in multiples of 5 for $42.95

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNMA433
Zoro #
G2814590
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
433
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.2031"
Nose Radius
0.047"
Cutting Edge Length
12.90mm
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMA120412
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Clamp
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
ANSI Number
CNMA433
Coating
Tin
Hardened (H) Compatibility
No
Cutting Direction
Neutral
No. of Edges
4
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Primary Material Application ISO Code
K
Finish - Machining
TiN
Cutting Application
Turning
Shape
Rhombic
Insert Holding Type
Straight Hole
ANSI Code
CNMA433
Secondary Material Application
Steel
Number of Cutting Edges
4
Measurement System
Fractional Inch
Material - Machining
Carbide
Secondary Material Application ISO Code
P
Manufacturer Grade
WK20CT
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Material
Carbide
Style
CNMA
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code CNMA433, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.