Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMA, 4, Carbide

  • Mfr # CNMA434

  • Zoro # G7679730


product price: $8.29
/ea
Sold in multiples of 5 for $41.45

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Insert Size
434
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNMA434
Zoro #
G7679730
UPC #
-
Country of Origin
India

Dimensions

Insert Size
434
Corner Radius
4
Mounting Hole Dia.
0.203"
Nose Radius
0.063"
Insert Thickness
0.1875"
Thickness
3
Cutting Edge Length
12.90mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
WK05CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMA120416
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
CNMA434
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
Mounting Style
Clamp
No. of Edges
4
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Coating
Tin
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Included Angle
80 Degrees
Finish - Machining
TiN
Insert Holding Type
Straight Hole
ANSI Code
CNMA434
Measurement System
Fractional Inch
Shape
Rhombic
Primary Material Application ISO Code
K
Cutting Application
Turning
Primary Material Application
Cast Iron
Material - Machining
Carbide
Number of Cutting Edges
4
Secondary Material Application ISO Code
P
Manufacturer Grade
WK05CT
Secondary Material Application
Steel
Clearance Angle
0 Degrees
Material
Carbide
Style
CNMA
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code CNMA434, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.