Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMA, 4, Carbide

  • Mfr # CNMA434

  • Zoro # G7679852


product price: $8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Insert Size
434
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMA434
Zoro #
G7679852
UPC #
-
Country of Origin
India

Dimensions

Insert Size
434
Corner Radius
4
Nose Radius
0.063"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Cutting Edge Length
12.90mm
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMA120416
Hardened (H) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Coating
Tin
Cutting Direction
Neutral
No. of Edges
4
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
ANSI Number
CNMA434
For Use With
Toolholders, Boring Bars
Insert Holding Type
Straight Hole
Cutting Application
Turning
Number of Cutting Edges
4
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Finish - Machining
TiN
Primary Material Application ISO Code
K
ANSI Code
CNMA434
Included Angle
80 Degrees
Secondary Material Application ISO Code
P
Shape
Rhombic
Measurement System
Fractional Inch
Secondary Material Application
Steel
Material - Machining
Carbide
Manufacturer Grade
WK20CT
Material
Carbide
Style
CNMA
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code CNMA434, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.