Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 1

  • Mfr # CNMG431

  • Zoro # G3875302


product price: $13.59
/ea
Sold in multiples of 10 for $135.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
0.5000"
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG431
Zoro #
G3875302
UPC #
4021169397509
Country of Origin
India

Dimensions

Insert Size
0.5000"
Corner Radius
1
Insert Thickness
0.1875"
Cutting Edge Length
12.90mm
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
TN2000
ISO Number
CNMG120404
Cutting Direction
Neutral
Style
CNMG
Mounting Style
Cylindrical Fixing Hole
Manufacturer Grade
TN2000
Measurement System
Fractional Inch
ANSI Code
CNMG431
Insert Holding Type
Straight Hole
Chip-Breaker Style
On Two Sides
Material - Machining
Carbide
Cutting Application
Turning
Included Angle
80 Degrees
Finish - Machining
TiN
Shape
Rhombic
Clearance Angle
0 Degrees
Number of Cutting Edges
8
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG431, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.