Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 4171391
  • Zoro # G2813190

product price: 
$
8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171391
Zoro #
G2813190
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120408ML
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Coating
Tin
Mounting Style
Clamp
ANSI Number
CNMG432ML
Super Alloy (S) Compatibility
No
No. of Edges
8
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Material - Machining
Carbide
ANSI Code
CNMG432ML
Measurement System
Fractional Inch
Clearance Angle
0 Degrees
Manufacturer Grade
WK20CT
Finish - Machining
TiN
Number of Cutting Edges
8
Chip-Breaker Style
On Two Sides
Chip-Breaker Code
ML
Secondary Material Application
Cast Iron
Cutting Application
Turning
Shape
Rhombic
Secondary Material Application ISO Code
K
Primary Material Application ISO Code
P
Primary Material Application
Steel
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code ML, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG432ML, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.