Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # 4171903
  • Zoro # G2814870

product price: 
$
8.49
/ea
Sold in multiples of 10 for $84.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
432
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171903
Zoro #
G2814870
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WK20CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120408RH
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Coating
Tin
Cast Iron (K) Compatibility
Yes
Mounting Style
Clamp
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
No. of Edges
8
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
ANSI Number
CNMG432RH
Non Ferrous (N) Compatibility
No
Finish - Machining
TiN
Chip-Breaker Style
On Two Sides
Number of Cutting Edges
8
Manufacturer Grade
WK20CT
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Cutting Application
Turning
Included Angle
80 Degrees
Chip-Breaker Code
RH
Shape
Rhombic
Primary Material Application ISO Code
P
Clearance Angle
0 Degrees
Secondary Material Application
Cast Iron
Measurement System
Fractional Inch
Primary Material Application
Steel
ANSI Code
CNMG432RH
Secondary Material Application ISO Code
K
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
432
Corner Radius
1/32 in
Insert Thickness
0.1875"
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG432RH, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.