Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide

  • Mfr # CNMG432

  • Zoro # G7678148


product price: $15.15
/ea
Sold in multiples of 5 for $75.75

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNMG432
Zoro #
G7678148
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.031"
Mounting Hole Dia.
0.2031"
Insert Thickness
0.1875"
Cutting Edge Length
12.90mm
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
THM
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120408
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
Relief Angle
0 Degrees
Coating
Uncoated
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
Hardened (H) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
8
ANSI Number
CNMG432
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Insert Holding Type
Straight Hole
Cutting Application
Turning
Included Angle
80 Degrees
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Chip-Breaker Style
On Two Sides
Measurement System
Fractional Inch
Manufacturer Grade
THM
Number of Cutting Edges
8
Shape
Rhombic
ANSI Code
CNMG432
Primary Material Application ISO Code
H, K, N, S
Clearance Angle
0 Degrees
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code CNMG432, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.