Zoro Homepage

Diamond Turning Insert, Diamond, 4, CNMG, 2

  • Mfr # CNMG432

  • Zoro # G3879502


product price: $13.19
/ea
Sold in multiples of 10 for $131.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Insert Size
0.5000"
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG432
Zoro #
G3879502
UPC #
4021169363405
Country of Origin
India

Dimensions

Insert Size
0.5000"
Corner Radius
2
Insert Thickness
0.1875"
Cutting Edge Length
12.90mm
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
TN2000
ISO Number
CNMG120408
Style
CNMG
Mounting Style
Cylindrical Fixing Hole
Cutting Direction
Neutral
Material - Machining
Carbide
Insert Holding Type
Straight Hole
Chip-Breaker Style
On Two Sides
Cutting Application
Turning
Manufacturer Grade
TN2000
ANSI Code
CNMG432
Included Angle
80 Degrees
Number of Cutting Edges
8
Shape
Rhombic
Clearance Angle
0 Degrees
Finish - Machining
TiN
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG432, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.