Diamond Turning Insert, Diamond, 4, CNMG, 3, Carbide

  • Mfr # 4171132
  • Zoro # G2812831
product price: 
$
8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
433
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171132
Zoro #
G2812831
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG120412MR
Relief Angle
0 Degrees
Mounting Style
Clamp
No. of Edges
8
Steel (P) Compatibility
Yes
Coating
Tin
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
ANSI Number
CNMG433MR
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Primary Material Application
Steel
Primary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Number of Cutting Edges
8
Measurement System
Fractional Inch
ANSI Code
CNMG433MR
Included Angle
80 Degrees
Cutting Application
Turning
Clearance Angle
0 Degrees
Material - Machining
Carbide
Secondary Material Application
Stainless Steel
Chip-Breaker Style
On Two Sides
Chip-Breaker Code
MR
Manufacturer Grade
WP15CT
Shape
Rhombic
Secondary Material Application ISO Code
M
Finish - Machining
TiN
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
433
Corner Radius
3/64 in
Nose Radius
0.047"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Thickness
3/16 in
Cutting Edge Length
12.90mm

Description

Diamond Turning Insert, Chip-Breaker Code MR, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG433MR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews