Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMP, 2, Carbide

  • Mfr # CNMP432

  • Zoro # G2815747


product price: $17.19
/ea
Sold in multiples of 5 for $85.95

Key Features

Insert Shape
Diamond
Insert Style
CNMP
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMP432
Zoro #
G2815747
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Thickness
3
Cutting Edge Length
12.90mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMP
Inscribed Circle
4
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMP120408
Non Ferrous (N) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
ANSI Number
CNMP432
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
Yes
Relief Angle
0 Degrees
No. of Edges
4
Coating
AlTiSiN
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Clearance Angle
0 Degrees
Finish - Machining
AlTiSiN
ANSI Code
CNMP432
Included Angle
80 Degrees
Secondary Material Application
Nickel, Steel, Titanium
Secondary Material Application ISO Code
P, S
Manufacturer Grade
WS10PT
Shape
Rhombic
Insert Holding Type
Straight Hole
Chip-Breaker Style
On Two Sides
Primary Material Application
Stainless Steel
Number of Cutting Edges
4
Cutting Application
Turning
Measurement System
Fractional Inch
Material - Machining
Carbide
Primary Material Application ISO Code
M
Material
Carbide
Style
CNMP
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code CNMP432, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.