Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, CNMP, 2, Carbide

  • Mfr # CNMP432

  • Zoro # G2816298


product price: $8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Insert Shape
Diamond
Insert Style
CNMP
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMP432
Zoro #
G2816298
UPC #
-
Country of Origin
India

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Cutting Edge Length
12.90mm
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMP
Inscribed Circle
4
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMP120408
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
CNMP432
Super Alloy (S) Compatibility
Yes
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
No. of Edges
4
Stainless (M) Compatibility
Yes
Coating
Tin
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Insert Holding Type
Straight Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Included Angle
80 Degrees
Cutting Application
Turning
Manufacturer Grade
WM25CT
Shape
Rhombic
Primary Material Application ISO Code
M, S
Finish - Machining
TiN
ANSI Code
CNMP432
Material - Machining
Carbide
Chip-Breaker Style
On Two Sides
Clearance Angle
0 Degrees
Number of Cutting Edges
4
Material
Carbide
Style
CNMP
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code CNMP432, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.