Zoro Homepage

Diamond Turning Insert, Diamond, 4, CNMP, 3, Carbide

  • Mfr # CNMP433

  • Zoro # G2815902


product price: $15.19
/ea
Sold in multiples of 5 for $75.95

Key Features

Insert Shape
Diamond
Insert Style
CNMP
Inscribed Circle
4
Insert Size
433
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMP433
Zoro #
G2815902
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
433
Corner Radius
3
Mounting Hole Dia.
0.203"
Nose Radius
0.047"
Insert Thickness
0.1875"
Cutting Edge Length
12.90mm
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMP
Inscribed Circle
4
Chip-Breaker
Yes
Grade
WS25PT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMP120412
No. of Edges
4
Coating
ALOX-SN
Non Ferrous (N) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Relief Angle
0 Degrees
Mounting Style
Clamp
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
ANSI Number
CNMP433
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Primary Material Application ISO Code
M, S
Secondary Material Application ISO Code
K, N, P
Cutting Application
Turning
Manufacturer Grade
WS25PT
Material - Machining
Carbide
Measurement System
Fractional Inch
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Shape
Rhombic
ANSI Code
CNMP433
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Chip-Breaker Style
On Two Sides
Primary Material Application
Nickel, Stainless Steel, Titanium
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Material
Carbide
Style
CNMP
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code CNMP433, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.