Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DCMW, 2, Carbide

  • Mfr # DCMW432

  • Zoro # G2908670


product price: $18.19
/ea
Sold in multiples of 5 for $90.95

Key Features

Insert Shape
Diamond
Insert Style
DCMW
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMW432
Zoro #
G2908670
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.032"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.217"
Thickness
3
Cutting Edge Length
15.50mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMW
Inscribed Circle
4
Chip-Breaker
No
Grade
THM
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMW150408
Relief Angle
7 Degrees
ANSI Number
DCMW432
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
Super Alloy (S) Compatibility
Yes
Coating
Uncoated
Mounting Style
Screw
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
2
Hardened (H) Compatibility
Yes
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Steel (P) Compatibility
No
Insert Holding Type
40 Degrees to 60 Degrees Countersink Hole
Manufacturer Grade
THM
Included Angle
55 Degrees
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, N, S
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Magnesium, Nickel, Titanium
ANSI Code
DCMW432
Measurement System
Fractional Inch
Shape
Rhombic
Number of Cutting Edges
2
Cutting Application
Turning
Finish - Machining
Bright (Uncoated)
Clearance Angle
7 Degrees
Material
Carbide
Style
DCMW
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code DCMW432, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.