Diamond Turning Insert, Diamond, 4, DNMA, 2, Carbide
Mfr # DNMA432
Zoro # G2814021
product price: $10.79
/eaSold in multiples of 10 for $107.90
Key Features
Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DNMA432
Zoro #
G2814021
UPC #
-
Country of Origin
India
Dimensions
Insert Size
432
Corner Radius
2
Nose Radius
0.031"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Cutting Edge Length
15.50mm
Thickness
3
Description
Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code DNMA432, Clearance Angle 0 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.