Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMA, 2, Carbide

  • Mfr # DNMA432

  • Zoro # G2814749


product price: $10.79
/ea
Sold in multiples of 10 for $107.90

Key Features

Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Insert Size
432
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DNMA432
Zoro #
G2814749
UPC #
-
Country of Origin
India

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.1875"
Cutting Edge Length
15.50mm
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMA150408
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
Tin
Stainless (M) Compatibility
No
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Number
DNMA432
For Use With
Toolholders, Boring Bars
No. of Edges
4
Finish - Machining
TiN
ANSI Code
DNMA432
Primary Material Application ISO Code
K
Clearance Angle
0 Degrees
Cutting Application
Turning
Secondary Material Application ISO Code
P
Included Angle
55 Degrees
Material - Machining
Carbide
Shape
Rhombic
Measurement System
Fractional Inch
Number of Cutting Edges
4
Insert Holding Type
Straight Hole
Secondary Material Application
Steel
Primary Material Application
Cast Iron
Manufacturer Grade
WK20CT
Material
Carbide
Style
DNMA
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code DNMA432, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.