Zoro Homepage

Diamond Turning Insert, Diamond, 4, DNMA, 2, Carbide

  • Mfr # DNMA442

  • Zoro # G7679913


product price: $14.39
/ea
Sold in multiples of 10 for $143.90

Key Features

Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Insert Size
442
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMA442
Zoro #
G7679913
UPC #
-
Country of Origin
India

Dimensions

Insert Size
442
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.2500"
Thickness
4
Cutting Edge Length
15.50mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMA150608
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
Coating
Tin
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
No. of Edges
4
Relief Angle
0 Degrees
ANSI Number
DNMA442
For Use With
Toolholders, Boring Bars
Material - Machining
Carbide
Manufacturer Grade
WK20CT
Primary Material Application ISO Code
K
Insert Holding Type
Straight Hole
ANSI Code
DNMA442
Finish - Machining
TiN
Shape
Rhombic
Secondary Material Application
Steel
Secondary Material Application ISO Code
P
Number of Cutting Edges
4
Measurement System
Fractional Inch
Cutting Application
Turning
Included Angle
55 Degrees
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Material
Carbide
Style
DNMA
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code DNMA442, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.