Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMA, 2, Ceramic

  • Mfr # DNMA442

  • Zoro # G2910658


product price: $14.29
/ea
Sold in multiples of 5 for $71.45

Key Features

Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Insert Size
442
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMA442
Zoro #
G2910658
UPC #
-
Country of Origin
India

Dimensions

Insert Size
442
Corner Radius
2
Mounting Hole Dia.
0.203"
Nose Radius
0.031"
Insert Thickness
0.2500"
Cutting Edge Length
15.50mm
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
TN20K
Insert Material
Ceramic
Insert Application
Roughing
Rake
Negative
ISO Number
DNMA150608
Cast Iron (K) Compatibility
Yes
Relief Angle
0 Degrees
No. of Edges
4
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Hardened (H) Compatibility
No
ANSI Number
DNMA442
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Coating
Uncoated
Non Ferrous (N) Compatibility
No
ANSI Code
DNMA442
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K
Number of Cutting Edges
4
Finish - Machining
Bright (Uncoated)
Cutting Application
Turning
Manufacturer Grade
TN20K
Included Angle
55 Degrees
Material Grade - Machining
Silicon Nitride Ceramic
Shape
Rhombic
Material - Machining
Ceramic
Primary Material Application
Cast Iron
Material
Ceramic
Style
DNMA
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code DNMA442, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.