Zoro Homepage

Diamond Turning Insert, Diamond, 4, DNMA, 3, Carbide

  • Mfr # DNMA433

  • Zoro # G2814058


product price: $10.79
/ea
Sold in multiples of 5 for $53.95

Key Features

Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Insert Size
433
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMA433
Zoro #
G2814058
UPC #
-
Country of Origin
India

Dimensions

Insert Size
433
Corner Radius
3
Nose Radius
0.047"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Cutting Edge Length
15.50mm
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
WK05CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMA150412
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
4
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
ANSI Number
DNMA433
Stainless (M) Compatibility
No
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
ANSI Code
DNMA433
Included Angle
55 Degrees
Primary Material Application ISO Code
K
Cutting Application
Turning
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron
Secondary Material Application ISO Code
P
Material - Machining
Carbide
Finish - Machining
TiN
Secondary Material Application
Steel
Measurement System
Fractional Inch
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Manufacturer Grade
WK05CT
Shape
Rhombic
Material
Carbide
Style
DNMA
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code DNMA433, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.