Zoro Homepage

Diamond Turning Insert, Diamond, 4, DNMA, 3, Carbide

  • Mfr # DNMA443

  • Zoro # G7679907


product price: $14.39
/ea
Sold in multiples of 10 for $143.90

Key Features

Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Insert Size
443
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMA443
Zoro #
G7679907
UPC #
-
Country of Origin
India

Dimensions

Insert Size
443
Corner Radius
3
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Nose Radius
0.047"
Thickness
4
Cutting Edge Length
15.50mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
WK05CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMA150612
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Stainless (M) Compatibility
No
ANSI Number
DNMA443
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
0 Degrees
Coating
Tin
No. of Edges
4
Non Ferrous (N) Compatibility
No
Secondary Material Application ISO Code
P
Material - Machining
Carbide
Measurement System
Fractional Inch
Manufacturer Grade
WK05CT
Cutting Application
Turning
ANSI Code
DNMA443
Secondary Material Application
Steel
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Included Angle
55 Degrees
Finish - Machining
TiN
Number of Cutting Edges
4
Shape
Rhombic
Primary Material Application ISO Code
K
Material
Carbide
Style
DNMA
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code DNMA443, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.