Zoro Homepage

Diamond Turning Insert, Diamond, 4, DNMA, 3, Carbide

  • Mfr # DNMA443

  • Zoro # G7679940


product price: $14.39
/ea
Sold in multiples of 5 for $71.95

Key Features

Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Insert Size
443
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMA443
Zoro #
G7679940
UPC #
-
Country of Origin
India

Dimensions

Insert Size
443
Corner Radius
3
Nose Radius
0.047"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Cutting Edge Length
15.50mm
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMA150612
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Coating
Tin
No. of Edges
4
ANSI Number
DNMA443
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Mounting Style
Clamp
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Shape
Rhombic
Secondary Material Application
Steel
Included Angle
55 Degrees
Secondary Material Application ISO Code
P
Number of Cutting Edges
4
ANSI Code
DNMA443
Primary Material Application
Cast Iron
Primary Material Application ISO Code
K
Manufacturer Grade
WK20CT
Cutting Application
Turning
Insert Holding Type
Straight Hole
Clearance Angle
0 Degrees
Finish - Machining
TiN
Material - Machining
Carbide
Measurement System
Fractional Inch
Material
Carbide
Style
DNMA
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code DNMA443, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.