Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMA, 3, Ceramic

  • Mfr # DNMA443

  • Zoro # G2910877


product price: $13.79
/ea
Sold in multiples of 5 for $68.95

Key Features

Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Insert Size
443
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMA443
Zoro #
G2910877
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
443
Corner Radius
3
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Nose Radius
0.047"
Thickness
4
Cutting Edge Length
15.50mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
TN20K
Insert Material
Ceramic
Insert Application
Roughing
Rake
Negative
ISO Number
DNMA150612
Non Ferrous (N) Compatibility
No
Coating
Uncoated
Mounting Style
Clamp
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
0 Degrees
ANSI Number
DNMA443
No. of Edges
4
Steel (P) Compatibility
Yes
Material Grade - Machining
Silicon Nitride Ceramic
Cutting Application
Turning
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Material - Machining
Ceramic
Secondary Material Application
Steel
ANSI Code
DNMA443
Manufacturer Grade
TN20K
Insert Holding Type
Straight Hole
Finish - Machining
Bright (Uncoated)
Secondary Material Application ISO Code
P
Included Angle
55 Degrees
Number of Cutting Edges
4
Clearance Angle
0 Degrees
Shape
Rhombic
Material
Ceramic
Style
DNMA
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code DNMA443, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.