Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMA, 4, Carbide

  • Mfr # DNMA444

  • Zoro # G7679870


product price: $13.99
/ea
Sold in multiples of 5 for $69.95

Key Features

Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Insert Size
444
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMA444
Zoro #
G7679870
UPC #
-
Country of Origin
Germany

Dimensions

Insert Size
444
Corner Radius
4
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Nose Radius
0.063"
Thickness
4
Cutting Edge Length
15.50mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMA
Inscribed Circle
4
Chip-Breaker
No
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMA150616
Cast Iron (K) Compatibility
Yes
ANSI Number
DNMA444
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Coating
Tin
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Workpiece Compatibility
Cast Iron (K), Steel (P)
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
No. of Edges
4
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Material - Machining
Carbide
Cutting Application
Turning
Finish - Machining
TiN
Included Angle
55 Degrees
Primary Material Application ISO Code
K
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Insert Holding Type
Straight Hole
Number of Cutting Edges
4
Shape
Rhombic
Manufacturer Grade
WK20CT
ANSI Code
DNMA444
Material
Carbide
Style
DNMA
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code DNMA444, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.