Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG4326P

  • Zoro # G2910299


product price: $12.49
/ea
Sold in multiples of 5 for $62.45

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG4326P
Zoro #
G2910299
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Corner Radius
2
Nose Radius
0.031"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.203"
Thickness
3
Cutting Edge Length
15.50mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
TN20P
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG1504086P
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
DNMG4326P
Cast Iron (K) Compatibility
Yes
Coating
Tin
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
No. of Edges
4
Mounting Style
Clamp
Clearance Angle
0 Degrees
Included Angle
55 Degrees
ANSI Code
DNMG4326P
Shape
Rhombic
Measurement System
Fractional Inch
Finish - Machining
TiN
Secondary Material Application
Cast Iron
Chip-Breaker Code
6P
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Number of Cutting Edges
4
Manufacturer Grade
TN20P
Cutting Application
Turning
Primary Material Application
Steel
Primary Material Application ISO Code
P
Chip-Breaker Style
On Two Sides
Secondary Material Application ISO Code
K
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG4326P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.