Zoro Homepage

Diamond Turning Insert, Diamond, 4, DNMG, 2, Carbide

  • Mfr # DNMG4326P

  • Zoro # G2910588


product price: $11.79
/ea
Sold in multiples of 5 for $58.95

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMG4326P
Zoro #
G2910588
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.031"
Thickness
3
Cutting Edge Length
15.50mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
4
Chip-Breaker
Yes
Grade
TN30M
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG1504086P
No. of Edges
4
Cutting Direction
Neutral
ANSI Number
DNMG4326P
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Coating
Tin
Super Alloy (S) Compatibility
Yes
Hardened (H) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Measurement System
Fractional Inch
Shape
Rhombic
Included Angle
55 Degrees
Cutting Application
Turning
ANSI Code
DNMG4326P
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
P, S
Chip-Breaker Code
6P
Material - Machining
Carbide
Secondary Material Application
Nickel, Steel, Titanium
Number of Cutting Edges
4
Primary Material Application ISO Code
M
Primary Material Application
Stainless Steel
Finish - Machining
TiN
Chip-Breaker Style
On Two Sides
Manufacturer Grade
TN30M
Clearance Angle
0 Degrees
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Chip-Breaker Code 6P, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG4326P, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.