Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 3, Carbide

  • Mfr # 5908800
  • Zoro # G2818781

product price: 
$
25.89
/ea
Sold in multiples of 5 for $129.45

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
443
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5908800
Zoro #
G2818781
UPC #
-
Country of Origin
United States
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WU10HT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150612MS
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
No. of Edges
4
Coating
Uncoated
ANSI Number
DNMG443MS
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
Workpiece Compatibility
Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
Yes
Included Angle
55 Degrees
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Secondary Material Application ISO Code
N, P
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Chip-Breaker Code
MS
Number of Cutting Edges
4
Shape
Rhombic
Insert Holding Type
Straight Hole
Chip-Breaker Style
On Two Sides
Cutting Application
Turning
Primary Material Application ISO Code
M, S
ANSI Code
DNMG443MS
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Manufacturer Grade
WU10HT
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
443
Corner Radius
3/64 in
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Nose Radius
0.047"
Cutting Edge Length
15.50mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code MS, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code DNMG443MS, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.