Shop WIDIA

Diamond Turning Insert, Diamond, 4, DNMG, 4, Carbide

  • Mfr # 4172392
  • Zoro # G2815379

product price: 
$
14.69
/ea
Sold in multiples of 10 for $146.90

Key Features

Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Insert Size
444
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4172392
Zoro #
G2815379
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
DNMG150616UM
Stainless (M) Compatibility
Yes
No. of Edges
4
ANSI Number
DNMG444UM
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Coating
Tin
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Chip-Breaker Style
On Two Sides
Primary Material Application ISO Code
M
Clearance Angle
0 Degrees
Secondary Material Application
Nickel, Steel, Titanium
Manufacturer Grade
WM25CT
Number of Cutting Edges
4
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Shape
Rhombic
Chip-Breaker Code
UM
Secondary Material Application ISO Code
P, S
Material - Machining
Carbide
Cutting Application
Turning
Finish - Machining
TiN
ANSI Code
DNMG444UM
Included Angle
55 Degrees
Primary Material Application
Stainless Steel
Material
Carbide
Style
DNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
444
Corner Radius
1/16 in
Nose Radius
0.063"
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Thickness
1/4 in
Cutting Edge Length
15.50mm

Description

Diamond Turning Insert, Chip-Breaker Code UM, Inscribed Circle 1/2 in, TiN, ANSI Code DNMG444UM, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.