Zoro Homepage

Diamond Turning Insert, Diamond, 4, DNMP, 1, Carbide

  • Mfr # DNMP441

  • Zoro # G2815771


product price: $26.49
/ea
Sold in multiples of 5 for $132.45

Key Features

Insert Shape
Diamond
Insert Style
DNMP
Inscribed Circle
4
Insert Size
441
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMP441
Zoro #
G2815771
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
441
Corner Radius
1
Nose Radius
0.016"
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Cutting Edge Length
15.50mm
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMP
Inscribed Circle
4
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMP150604
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
No. of Edges
2
Coating
AlTiSiN
Relief Angle
0 Degrees
Non Ferrous (N) Compatibility
Yes
Mounting Style
Clamp
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
ANSI Number
DNMP441
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Manufacturer Grade
WS10PT
Insert Holding Type
Straight Hole
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
ANSI Code
DNMP441
Chip-Breaker Style
On Two Sides
Included Angle
55 Degrees
Cutting Application
Turning
Clearance Angle
0 Degrees
Shape
Rhombic
Primary Material Application ISO Code
M, S
Finish - Machining
AlTiSiN
Material - Machining
Carbide
Number of Cutting Edges
2
Material
Carbide
Style
DNMP
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNMP441, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.