Zoro Homepage

Diamond Turning Insert, Diamond, 4, DNMP, 1, Carbide

  • Mfr # DNMP441

  • Zoro # G2816313


product price: $14.39
/ea
Sold in multiples of 10 for $143.90

Key Features

Insert Shape
Diamond
Insert Style
DNMP
Inscribed Circle
4
Insert Size
441
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMP441
Zoro #
G2816313
UPC #
-
Country of Origin
India

Dimensions

Insert Size
441
Corner Radius
1
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Nose Radius
0.016"
Cutting Edge Length
15.50mm
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMP
Inscribed Circle
4
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMP150604
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Coating
Tin
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
ANSI Number
DNMP441
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Super Alloy (S) Compatibility
Yes
No. of Edges
2
For Use With
Toolholders, Boring Bars
Number of Cutting Edges
2
Secondary Material Application
Nickel, Steel, Titanium
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
M
Chip-Breaker Style
On Two Sides
Included Angle
55 Degrees
Primary Material Application
Stainless Steel
Measurement System
Fractional Inch
Shape
Rhombic
Cutting Application
Turning
Secondary Material Application ISO Code
P, S
Clearance Angle
0 Degrees
ANSI Code
DNMP441
Finish - Machining
TiN
Material - Machining
Carbide
Manufacturer Grade
WM25CT
Material
Carbide
Style
DNMP
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code DNMP441, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.