Zoro Homepage

Diamond Turning Insert, Diamond, 4, DNMP, 2, Carbide

  • Mfr # DNMP442

  • Zoro # G2815823


product price: $26.49
/ea
Sold in multiples of 5 for $132.45

Key Features

Insert Shape
Diamond
Insert Style
DNMP
Inscribed Circle
4
Insert Size
442
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMP442
Zoro #
G2815823
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
442
Corner Radius
2
Nose Radius
0.031"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.203"
Thickness
4
Cutting Edge Length
15.50mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMP
Inscribed Circle
4
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMP150608
Super Alloy (S) Compatibility
Yes
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
No. of Edges
2
Coating
AlTiSiN
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
ANSI Number
DNMP442
Mounting Style
Clamp
Relief Angle
0 Degrees
Finish - Machining
AlTiSiN
Clearance Angle
0 Degrees
Included Angle
55 Degrees
Primary Material Application
Nickel, Stainless Steel, Titanium
Material - Machining
Carbide
Manufacturer Grade
WS10PT
Measurement System
Fractional Inch
Shape
Rhombic
Cutting Application
Turning
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
M, S
ANSI Code
DNMP442
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
K, N, P
Number of Cutting Edges
2
Material
Carbide
Style
DNMP
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNMP442, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.