Zoro Homepage

Diamond Turning Insert, Diamond, 4, DNMP, 3, Carbide

  • Mfr # DNMP443

  • Zoro # G2815817


product price: $26.29
/ea
Sold in multiples of 5 for $131.45

Key Features

Insert Shape
Diamond
Insert Style
DNMP
Inscribed Circle
4
Insert Size
443
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMP443
Zoro #
G2815817
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
443
Corner Radius
3
Nose Radius
0.047"
Mounting Hole Dia.
0.203"
Insert Thickness
0.2500"
Thickness
4
Cutting Edge Length
15.50mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMP
Inscribed Circle
4
Chip-Breaker
Yes
Grade
WS10PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMP150612
ANSI Number
DNMP443
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Coating
AlTiSiN
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
No. of Edges
2
Manufacturer Grade
WS10PT
Measurement System
Fractional Inch
Finish - Machining
AlTiSiN
Clearance Angle
0 Degrees
Number of Cutting Edges
2
Primary Material Application ISO Code
M, S
Insert Holding Type
Straight Hole
ANSI Code
DNMP443
Cutting Application
Turning
Primary Material Application
Nickel, Stainless Steel, Titanium
Chip-Breaker Style
On One Side
Shape
Rhombic
Included Angle
55 Degrees
Secondary Material Application ISO Code
K, N, P
Material - Machining
Carbide
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material
Carbide
Style
DNMP
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, AlTiSiN, ANSI Code DNMP443, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.