Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, DNMP, 3, Carbide

  • Mfr # DNMP443

  • Zoro # G2815948


product price: $26.29
/ea
Sold in multiples of 5 for $131.45

Key Features

Insert Shape
Diamond
Insert Style
DNMP
Inscribed Circle
4
Insert Size
443
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DNMP443
Zoro #
G2815948
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
443
Corner Radius
3
Insert Thickness
0.2500"
Nose Radius
0.047"
Mounting Hole Dia.
0.203"
Cutting Edge Length
15.50mm
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DNMP
Inscribed Circle
4
Chip-Breaker
Yes
Grade
WS25PT
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
DNMP150612
Coating
ALOX-SN
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
Yes
ANSI Number
DNMP443
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Mounting Style
Clamp
Relief Angle
0 Degrees
No. of Edges
2
Hardened (H) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Material - Machining
Carbide
Shape
Rhombic
Chip-Breaker Style
On One Side
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
K, N, P
Number of Cutting Edges
2
Primary Material Application ISO Code
M, S
ANSI Code
DNMP443
Clearance Angle
0 Degrees
Included Angle
55 Degrees
Measurement System
Fractional Inch
Manufacturer Grade
WS25PT
Primary Material Application
Nickel, Stainless Steel, Titanium
Cutting Application
Turning
Material
Carbide
Style
DNMP
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code DNMP443, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.