Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 4, VNGP, 2, Carbide

  • Mfr # VNGP432

  • Zoro # G2909921


product price: $16.89
/ea
Sold in multiples of 5 for $84.45

Key Features

Insert Shape
Diamond
Insert Style
VNGP
Inscribed Circle
4
Insert Size
432
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VNGP432
Zoro #
G2909921
UPC #
-
Country of Origin
United States

Dimensions

Insert Size
432
Corner Radius
2
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Nose Radius
0.031"
Cutting Edge Length
22.14mm
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VNGP
Inscribed Circle
4
Chip-Breaker
Yes
Grade
TN15U
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
VNGP220408
No. of Edges
2
Mounting Style
Clamp
Coating
Uncoated
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
Yes
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
ANSI Number
VNGP432
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
Yes
Steel (P) Compatibility
Yes
Primary Material Application
Nickel, Stainless Steel, Titanium
Measurement System
Fractional Inch
Material - Machining
Carbide
ANSI Code
VNGP432
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
TN15U
Chip-Breaker Style
On One Side
Number of Cutting Edges
2
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper, Steel
Included Angle
35 Degrees
Primary Material Application ISO Code
M, S
Shape
Rhombic
Cutting Application
Turning
Clearance Angle
0 Degrees
Material
Carbide
Style
VNGP
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, Bright (Uncoated), ANSI Code VNGP432, Chip-Breaker Style On One Side, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.