Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMA, 3, Carbide

  • Mfr # CNMA543

  • Zoro # G2814758


product price: $15.69
/ea
Sold in multiples of 10 for $156.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
5
Insert Size
534
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNMA543
Zoro #
G2814758
UPC #
-
Country of Origin
India

Dimensions

Insert Size
534
Corner Radius
3
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.047"
Thickness
4
Cutting Edge Length
16.12mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
5
Chip-Breaker
No
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMA160612
ANSI Number
CNMA543
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Coating
Tin
Cutting Direction
Neutral
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Steel (P)
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Manufacturer Grade
WK20CT
Material - Machining
Carbide
Number of Cutting Edges
4
Secondary Material Application
Steel
Measurement System
Fractional Inch
Secondary Material Application ISO Code
P
ANSI Code
CNMA543
Insert Holding Type
Straight Hole
Primary Material Application ISO Code
K
Finish - Machining
TiN
Cutting Application
Turning
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Shape
Rhombic
Included Angle
80 Degrees
Material
Carbide
Style
CNMA
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 5/8 in, TiN, ANSI Code CNMA543, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.