Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 5, CNMA, 4, Carbide

  • Mfr # CNMA544

  • Zoro # G2814697


product price: $15.79
/ea
Sold in multiples of 10 for $157.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
5
Insert Size
544
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNMA544
Zoro #
G2814697
UPC #
-
Country of Origin
India

Dimensions

Insert Size
544
Corner Radius
4
Mounting Hole Dia.
0.250"
Insert Thickness
0.2500"
Nose Radius
0.063"
Thickness
4
Cutting Edge Length
16.12mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
5
Chip-Breaker
No
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMA160616
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
No. of Edges
4
Coating
Tin
Mounting Style
Clamp
Relief Angle
0 Degrees
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Steel (P)
Non Ferrous (N) Compatibility
No
ANSI Number
CNMA544
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Shape
Rhombic
Material - Machining
Carbide
Finish - Machining
TiN
Primary Material Application ISO Code
K
Secondary Material Application ISO Code
P
ANSI Code
CNMA544
Cutting Application
Turning
Measurement System
Fractional Inch
Number of Cutting Edges
4
Secondary Material Application
Steel
Manufacturer Grade
WK20CT
Insert Holding Type
Straight Hole
Primary Material Application
Cast Iron
Included Angle
80 Degrees
Clearance Angle
0 Degrees
Material
Carbide
Style
CNMA
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 5/8 in, TiN, ANSI Code CNMA544, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.