Shop WIDIA

Diamond Turning Insert, Diamond, 5, CNMG, 2, Carbide

  • Mfr # 4169483
  • Zoro # G7679170

product price: 
$
16.49
/ea
Sold in multiples of 10 for $164.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
542
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169483
Zoro #
G7679170
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WM35CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG160608UR
No. of Edges
8
Coating
Tin
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P)
Steel (P) Compatibility
Yes
ANSI Number
CNMG542UR
Relief Angle
0 Degrees
Stainless (M) Compatibility
Yes
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Chip-Breaker Style
On Two Sides
Clearance Angle
0 Degrees
Manufacturer Grade
WM35CT
Number of Cutting Edges
8
Finish - Machining
TiN
Measurement System
Fractional Inch
Primary Material Application
Stainless Steel
Material - Machining
Carbide
Shape
Rhombic
Chip-Breaker Code
UR
Secondary Material Application ISO Code
P
Secondary Material Application
Steel
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
ANSI Code
CNMG542UR
Primary Material Application ISO Code
M
Cutting Application
Turning
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
542
Corner Radius
1/32 in
Insert Thickness
0.2500"
Mounting Hole Dia.
0.250"
Nose Radius
0.031"
Cutting Edge Length
16.12mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 5/8 in, TiN, ANSI Code CNMG542UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.