Shop WIDIA

Diamond Turning Insert, Diamond, 5, CNMG, 4, Carbide

  • Mfr # 4171136
  • Zoro # G2812953

product price: 
$
16.59
/ea
Sold in multiples of 10 for $165.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Insert Size
544
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171136
Zoro #
G2812953
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
5/8 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG160616MR
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
No. of Edges
8
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Relief Angle
0 Degrees
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Coating
Tin
ANSI Number
CNMG544MR
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Primary Material Application
Steel
Material - Machining
Carbide
Manufacturer Grade
WP15CT
Number of Cutting Edges
8
Secondary Material Application
Cast Iron
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Finish - Machining
TiN
Insert Holding Type
Straight Hole
ANSI Code
CNMG544MR
Primary Material Application ISO Code
P
Secondary Material Application ISO Code
K
Included Angle
80 Degrees
Cutting Application
Turning
Chip-Breaker Code
MR
Chip-Breaker Style
On Two Sides
Shape
Rhombic
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
544
Corner Radius
1/16 in
Mounting Hole Dia.
0.250"
Nose Radius
0.063"
Insert Thickness
0.2500"
Cutting Edge Length
16.12mm
Thickness
1/4 in

Description

Diamond Turning Insert, Chip-Breaker Code MR, Inscribed Circle 5/8 in, TiN, ANSI Code CNMG544MR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.