Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMA, 2, Carbide

  • Mfr # CNMA642

  • Zoro # G2814712


product price: $19.79
/ea
Sold in multiples of 10 for $197.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
6
Insert Size
642
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMA642
Zoro #
G2814712
UPC #
-
Country of Origin
India

Dimensions

Insert Size
642
Corner Radius
2
Nose Radius
0.031"
Mounting Hole Dia.
0.313"
Insert Thickness
0.2500"
Cutting Edge Length
19.34mm
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
6
Chip-Breaker
No
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMA190608
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
No. of Edges
4
Cutting Direction
Neutral
ANSI Number
CNMA642
Stainless (M) Compatibility
No
Workpiece Compatibility
Cast Iron (K), Steel (P)
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Coating
Tin
Manufacturer Grade
WK20CT
Material - Machining
Carbide
Cutting Application
Turning
Primary Material Application ISO Code
K
Secondary Material Application ISO Code
P
Insert Holding Type
Straight Hole
Secondary Material Application
Steel
ANSI Code
CNMA642
Primary Material Application
Cast Iron
Clearance Angle
0 Degrees
Finish - Machining
TiN
Shape
Rhombic
Measurement System
Fractional Inch
Included Angle
80 Degrees
Number of Cutting Edges
4
Material
Carbide
Style
CNMA
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/4 in, TiN, ANSI Code CNMA642, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.