Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMA, 3, Carbide

  • Mfr # CNMA643

  • Zoro # G2813787


product price: $19.79
/ea
Sold in multiples of 5 for $98.95

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
6
Insert Size
643
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNMA643
Zoro #
G2813787
UPC #
-
Country of Origin
India

Dimensions

Insert Size
643
Corner Radius
3
Nose Radius
0.047"
Mounting Hole Dia.
0.313"
Insert Thickness
0.2500"
Cutting Edge Length
19.34mm
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
6
Chip-Breaker
No
Grade
WK05CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMA190612
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
No. of Edges
4
Coating
Tin
ANSI Number
CNMA643
Material - Machining
Carbide
Clearance Angle
0 Degrees
Insert Holding Type
Straight Hole
Included Angle
80 Degrees
Secondary Material Application
Steel
Measurement System
Fractional Inch
Shape
Rhombic
Number of Cutting Edges
4
Manufacturer Grade
WK05CT
Finish - Machining
TiN
Primary Material Application
Cast Iron
Secondary Material Application ISO Code
P
Cutting Application
Turning
ANSI Code
CNMA643
Primary Material Application ISO Code
K
Material
Carbide
Style
CNMA
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/4 in, TiN, ANSI Code CNMA643, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.