Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMA, 3, Carbide

  • Mfr # CNMA643

  • Zoro # G2814688


product price: $19.89
/ea
Sold in multiples of 10 for $198.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
6
Insert Size
643
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNMA643
Zoro #
G2814688
UPC #
-
Country of Origin
India

Dimensions

Insert Size
643
Corner Radius
3
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Nose Radius
0.047"
Thickness
4
Cutting Edge Length
19.34mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
6
Chip-Breaker
No
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMA190612
Relief Angle
0 Degrees
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
CNMA643
Cast Iron (K) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Coating
Tin
No. of Edges
4
Workpiece Compatibility
Cast Iron (K), Steel (P)
For Use With
Toolholders, Boring Bars
ANSI Code
CNMA643
Cutting Application
Turning
Primary Material Application ISO Code
K
Number of Cutting Edges
4
Material - Machining
Carbide
Finish - Machining
TiN
Included Angle
80 Degrees
Secondary Material Application
Steel
Clearance Angle
0 Degrees
Primary Material Application
Cast Iron
Secondary Material Application ISO Code
P
Manufacturer Grade
WK20CT
Measurement System
Fractional Inch
Insert Holding Type
Straight Hole
Shape
Rhombic
Material
Carbide
Style
CNMA
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/4 in, TiN, ANSI Code CNMA643, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.