Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMA, 4, Carbide

  • Mfr # CNMA644

  • Zoro # G2814721


product price: $19.79
/ea
Sold in multiples of 10 for $197.90

Key Features

Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
6
Insert Size
644
Chip-Breaker
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNMA644
Zoro #
G2814721
UPC #
-
Country of Origin
India

Dimensions

Insert Size
644
Corner Radius
4
Insert Thickness
0.2500"
Nose Radius
0.063"
Mounting Hole Dia.
0.313"
Thickness
4
Cutting Edge Length
19.34mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMA
Inscribed Circle
6
Chip-Breaker
No
Grade
WK20CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMA190616
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
Tin
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Workpiece Compatibility
Cast Iron (K), Steel (P)
Mounting Style
Clamp
ANSI Number
CNMA644
No. of Edges
4
Cast Iron (K) Compatibility
Yes
Primary Material Application ISO Code
K
Secondary Material Application
Steel
Included Angle
80 Degrees
ANSI Code
CNMA644
Manufacturer Grade
WK20CT
Primary Material Application
Cast Iron
Material - Machining
Carbide
Measurement System
Fractional Inch
Finish - Machining
TiN
Clearance Angle
0 Degrees
Secondary Material Application ISO Code
P
Number of Cutting Edges
4
Cutting Application
Turning
Insert Holding Type
Straight Hole
Shape
Rhombic
Material
Carbide
Style
CNMA
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/4 in, TiN, ANSI Code CNMA644, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.