Shop WIDIA

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # 4169451
  • Zoro # G2808808

product price: 
$
20.19
/ea
Sold in multiples of 10 for $201.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4169451
Zoro #
G2808808
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190612UR
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
ANSI Number
CNMG643UR
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
8
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Coating
Tin
Secondary Material Application ISO Code
P
Chip-Breaker Style
On Two Sides
Clearance Angle
0 Degrees
Finish - Machining
TiN
Insert Holding Type
Straight Hole
Material - Machining
Carbide
Included Angle
80 Degrees
Manufacturer Grade
WM25CT
Number of Cutting Edges
8
ANSI Code
CNMG643UR
Shape
Rhombic
Primary Material Application
Cast Iron
Measurement System
Fractional Inch
Primary Material Application ISO Code
K
Cutting Application
Turning
Secondary Material Application
Steel
Chip-Breaker Code
UR
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
643
Corner Radius
3/64 in
Insert Thickness
0.2500"
Nose Radius
0.047"
Mounting Hole Dia.
0.313"
Thickness
1/4 in
Cutting Edge Length
19.34mm

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 3/4 in, TiN, ANSI Code CNMG643UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.