Shop WIDIA

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # 4171099
  • Zoro # G2812472

product price: 
$
21.19
/ea
Sold in multiples of 10 for $211.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Insert Size
643
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171099
Zoro #
G2812472
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3/4 in
Chip-Breaker
Yes
Grade
WP15CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG190612UR
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
ANSI Number
CNMG643UR
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
No. of Edges
8
Cast Iron (K) Compatibility
Yes
Coating
Tin
Workpiece Compatibility
Cast Iron (K), Steel (P)
Material - Machining
Carbide
Finish - Machining
TiN
Cutting Application
Turning
Insert Holding Type
Straight Hole
ANSI Code
CNMG643UR
Primary Material Application
Steel
Chip-Breaker Code
UR
Primary Material Application ISO Code
P
Included Angle
80 Degrees
Manufacturer Grade
WP15CT
Secondary Material Application ISO Code
K
Shape
Rhombic
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron
Chip-Breaker Style
On Two Sides
Number of Cutting Edges
8
Clearance Angle
0 Degrees
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
643
Corner Radius
3/64 in
Nose Radius
0.047"
Insert Thickness
0.2500"
Mounting Hole Dia.
0.313"
Thickness
1/4 in
Cutting Edge Length
19.34mm

Description

Diamond Turning Insert, Chip-Breaker Code UR, Inscribed Circle 3/4 in, TiN, ANSI Code CNMG643UR, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.