Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 3, Carbide

  • Mfr # CNMG643

  • Zoro # G7678802


product price: $17.19
/ea
Sold in multiples of 10 for $171.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
643
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CNMG643
Zoro #
G7678802
UPC #
-
Country of Origin
India

Dimensions

Insert Size
643
Corner Radius
3
Nose Radius
0.047"
Mounting Hole Dia.
0.3125"
Insert Thickness
0.2500"
Thickness
4
Cutting Edge Length
19.34mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
THM
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG190612
Mounting Style
Clamp
Super Alloy (S) Compatibility
Yes
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Super Alloy (S)
Non Ferrous (N) Compatibility
Yes
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
Yes
Coating
Uncoated
Hardened (H) Compatibility
Yes
ANSI Number
CNMG643
No. of Edges
8
Steel (P) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Relief Angle
0 Degrees
Number of Cutting Edges
8
Shape
Rhombic
Included Angle
80 Degrees
Primary Material Application ISO Code
S
Cutting Application
Turning
Measurement System
Fractional Inch
Primary Material Application
Nickel, Titanium
Finish - Machining
Bright (Uncoated)
Insert Holding Type
Straight Hole
ANSI Code
CNMG643
Chip-Breaker Style
On Two Sides
Material - Machining
Carbide
Manufacturer Grade
THM
Clearance Angle
0 Degrees
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/4 in, Bright (Uncoated), ANSI Code CNMG643, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.