Zoro Homepage

Diamond Turning Insert, Diamond, 6, CNMG, 3

  • Mfr # CNMG643

  • Zoro # G3879843


product price: $18.69
/ea
Sold in multiples of 10 for $186.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
0.7500"
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG643
Zoro #
G3879843
UPC #
4021169398223
Country of Origin
India

Dimensions

Insert Size
0.7500"
Corner Radius
3
Insert Thickness
0.2500"
Cutting Edge Length
19.34mm
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
TTS
ISO Number
CNMG190612
Mounting Style
Cylindrical Fixing Hole
Style
CNMG
Cutting Direction
Neutral
Insert Holding Type
Straight Hole
Shape
Rhombic
Included Angle
80 Degrees
Measurement System
Fractional Inch
Chip-Breaker Style
On Two Sides
Number of Cutting Edges
8
Clearance Angle
0 Degrees
Finish - Machining
Bright (Uncoated)
Manufacturer Grade
TTS
Cutting Application
Turning
ANSI Code
CNMG643
Material - Machining
Carbide
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/4 in, Bright (Uncoated), ANSI Code CNMG643, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.