Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMG, 4

  • Mfr # CNMG644

  • Zoro # G3879170


product price: $25.69
/ea
Sold in multiples of 10 for $256.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Insert Size
0.7500"
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG644
Zoro #
G3879170
UPC #
4021169398605
Country of Origin
India

Dimensions

Insert Size
0.7500"
Corner Radius
4
Insert Thickness
0.2500"
Cutting Edge Length
19.34mm
Thickness
4

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
6
Chip-Breaker
Yes
Grade
TN2000
ISO Number
CNMG190616
Mounting Style
Cylindrical Fixing Hole
Cutting Direction
Neutral
Style
CNMG
Shape
Rhombic
Number of Cutting Edges
8
Manufacturer Grade
TN2000
Insert Holding Type
Straight Hole
ANSI Code
CNMG644
Chip-Breaker Style
On Two Sides
Cutting Application
Turning
Included Angle
80 Degrees
Measurement System
Fractional Inch
Material - Machining
Carbide
Finish - Machining
TiN
Clearance Angle
0 Degrees
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/4 in, TiN, ANSI Code CNMG644, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.