Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 6, CNMP, 4, Carbide

  • Mfr # CNMP644

  • Zoro # G2816438


product price: $21.19
/ea
Sold in multiples of 10 for $211.90

Key Features

Insert Shape
Diamond
Insert Style
CNMP
Inscribed Circle
6
Insert Size
644
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMP644
Zoro #
G2816438
UPC #
-
Country of Origin
India

Dimensions

Insert Size
644
Corner Radius
4
Mounting Hole Dia.
0.313"
Insert Thickness
0.2500"
Nose Radius
0.063"
Thickness
4
Cutting Edge Length
19.34mm

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMP
Inscribed Circle
6
Chip-Breaker
Yes
Grade
WM25CT
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMP190616
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
Tin
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
Yes
No. of Edges
4
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Stainless (M), Steel (P), Super Alloy (S)
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Cutting Direction
Neutral
ANSI Number
CNMP644
Shape
Rhombic
Clearance Angle
0 Degrees
Secondary Material Application
Nickel, Steel, Titanium
Primary Material Application ISO Code
M
Secondary Material Application ISO Code
P, S
Manufacturer Grade
WM25CT
Primary Material Application
Stainless Steel
Chip-Breaker Style
On Two Sides
Number of Cutting Edges
4
Finish - Machining
TiN
Insert Holding Type
Straight Hole
Measurement System
Fractional Inch
Cutting Application
Turning
Included Angle
80 Degrees
ANSI Code
CNMP644
Material - Machining
Carbide
Material
Carbide
Style
CNMP
Coolant Fed
Non-Coolant Through

Description

Diamond Turning Insert, Inscribed Circle 3/4 in, TiN, ANSI Code CNMP644, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.